Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4621-30
Zoro #
G0578317
UPC #
-
Country of Origin
United States
Dimensions
Size
7 in
Length
3 1/4 in
Height
3 1/4 in
Width
3 1/4 in
Diameter
3 1/4 in
Details
Type
E-Series
For Use With
Beverage, Food
Application
Water Filtration
Item
Water Filter
Connection
Quick Twist Fitting
Microns
5
Flow Rate
2.5 gpm
Cartridge Replacement
Mfr. No. EV961821
Max. Temp.
100 Degrees F
Standards
ANSI
Reduces
Scale, Chlorine, Taste and Odor
Max. Pressure
125 psi
Compliance
NSF 42
System Capacity
10,000 gal
Description
Water Filter, Reduces Scale, Chlorine, Taste and Odor, Flow Rate 2.5 gpm, For Use With Beverage, Food, Application Water Filtration, Standards ANSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.