Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scale Inhibitor, Orange, 15 gal, Pail

  • Mfr # 7597-P3

  • Zoro # G810070610


product price: $1,206.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Application
Air Wash Systems, Cooling Water Systems, Evaporative Condensers
Series
Ty-Ion C70
Standards
ANSI's, CAN/CSA-Z94.4, NIOSH, OSHA 29 CFR 1910.134
Acid Type
Phosphonic Acid
Compatible Product Type
Air Wash Systems, Cooling Water Systems, Evaporative Condensers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7597-P3
Zoro #
G810070610
UPC #
681001437967
Country of Origin
United States

Dimensions

Container Size
15 gal

Details

Item
Scale Inhibitor
Application
Air Wash Systems, Cooling Water Systems, Evaporative Condensers
Series
Ty-Ion C70
Standards
ANSI's, CAN/CSA-Z94.4, NIOSH, OSHA 29 CFR 1910.134
Acid Type
Phosphonic Acid
Compatible Product Type
Air Wash Systems, Cooling Water Systems, Evaporative Condensers
Food Grade
Not Food Safe
Biodegradability
Non-Biodegradable
Active Ingredient
Phosphoric Acid
Base Type
Phosphoric Acid
Product Form
Liquid
Lubricant Container
Pail
Lubricant Color
Pale Amber

Description

Scale Inhibitor, Application Air Wash Systems, Cooling Water Systems, Evaporative Condensers, Color Pale Amber, Form Liquid, Container Type Pail

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.