Synthetic Oil, 5 gal, Pail, Yellow
- Mfr # 4316-45
- Zoro # G5251337
product price:Â
$
778.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Viscosity (ISO)
68H
For Use With
HVAC/R Systems
Viscosity (SUS @ 100 F)
300 SUS
Type
Polyol Ester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4316-45
- Zoro #
- G5251337
- UPC #
- 681001431644
- Country of Origin
- United States
- Viscosity (ISO)
- 68H
- For Use With
- HVAC/R Systems
- Viscosity (SUS @ 100 F)
- 300 SUS
- Item
- Synthetic Oil
- Type
- Polyol Ester
- Standards
- AIIC, DSL/NDSL, ECL, ENCS, IECSC, KKDIK, NZIoC, PICCS, REACH, SWISS, TCSCA, TSCA, UK REACH
- ISO Viscosity Grade
- ISO-68
- Series
- Emkarate RL68H
- Container Type
- Pail
- A2L Compatibility
- A2L Compatible
- Product Type
- Synthetic Oil
- Viscosity - Maximum
- 300 SUS
- Pour Point
- -38.2 Degrees F
- Fluid Color
- Yellow
- For Refrigerant Group
- CO2, HCFC, HFC, HFO, HC
- Lubricant Type
- Polyol Ester
Dimensions
- Container Size
- 5 gal
Description
Synthetic Oil, Polyol Ester, Compatible Product Type HVAC/R Systems, Container Size 5 gal, Viscosity (SUS @ 100 F) 300 SUS, Viscosity (ISO) 68H, AIIC, DSL/NDSL, ECL, ENCS, IECSC, KKDIK, NZIoC, PICCS, REACH, SWISS, TCSCA, TSCA, UK REACH Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.