Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010-3
Zoro #
G5072067
UPC #
715590701038
Country of Origin
China
Dimensions
Height
5 9/32 in
Depth
2 17/32 in
Width
3 11/32 in
Details
Item
Lock Box
Mounting Type
Padlock
Locking Type
Electronic
Key Capacity
5
Material
Zinc Alloy
Color
Black
Weather Resistant
Yes
Includes
Slot 3-3/8 in x 2-15/16 in, USB and (4) AA Batteries
Description
Lock Box, Padlock Mounting Type, Electronic Locking Type, Key Capacity 5, Weather Resistant Yes, Height 5 9/32 in, Width 3 11/32 in, Depth 2 17/32 in, Zinc Alloy, Black, Includes Slot 3-3/8 in x 2-15/16 in, USB and (4) AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.