Zoro Homepage

Key/Card Storage Combo Locking Shackle Push Button Lock Box

  • Mfr # 2084-3

  • Zoro # G9146846


product price: $46.15
/ea

Key Features

Material
Zinc Alloy
Width
3 in
Color
Black/Gray
Height
7 3/4 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2084-3
Zoro #
G9146846
UPC #
715590208438
Country of Origin
China

Dimensions

Width
3 in
Height
7 3/4 in
Depth
2 in
Outside Height
7 3/4 in
Inside Width
2 in
Inside Height
3 1/4 in
Outside Depth
2 in
Inside Depth
5/8 in
Outside Width
3 in

Details

Item
Lock Box
Material
Zinc Alloy
Color
Black/Gray
Mounting Type
Padlock
Weather Resistant
Yes
Locking Type
Combination
Includes
Reset Tool
Key Capacity
6
Locking Style
Push-Button Combination
Finish
Painted
Mounting Style
Padlock

Description

Lock Box, Padlock Mounting Type, Combination Locking Type, Key Capacity 6, Weather Resistant Yes, Height 7 3/4 in, Width 3 in, Depth 2 in, Zinc Alloy, Black/Gray, Includes Reset Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.