This item is Discontinued.

Nu Steel Nu Steel FP-07 Glass Foam Pump; Gold FP-07

Nu Steel FP-07 Glass Foam Pump; Gold (Discontinued)

  • Mfr # FP-07
  • Zoro # G903885336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-07
Zoro #
G903885336
UPC #
847682009095
Country of Origin
China

Description

The Glass Foam Pump with metal trim. Our Small Foaming Soap Dispenser features a clean and clear glass base and metal foam pump with Gold finish. Fill and refill with your favorite foaming soap and sit sink side for a beautiful touch.

Features
  • Glass Foam Pump, Gold
  • Clean with damp clothes
  • Looks great in bath or kitchen
  • Wide opening for easy refills
Specifications
  • Color: Gold
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.