Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NuSteel BHT4H Beaded Heart Toothbrush Holder

  • Mfr # BHT4H

  • Zoro # G004145940


product price: $40.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHT4H
Zoro #
G004145940
UPC #
847682005301
Country of Origin
China

Description

The modern bath collection with beaded heart shape texture with silver accent add a wonderful elegant touch to today's bathroom decor. This elegant bathroom collection adds a contemporary look to your traditional bathroom arrangements.With detailed Beaded Heart pattern, this set is no short of an artwork.This is the perfect collection for those who love to experiment with their home decor.

Features
  • Beaded heart toothbrush holder
  • Matching pieces include cotton swab/cotton container, soap dish, toothbrush holder, tumbler, soap and lotion pump, wastebasket, boutique tissue
  • Elegant bath accessory
  • Select a style to match your bathroom decor
Specifications
  • Color: Silver
  • Material: Resin
  • Finish: Polished Steel
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.