Zoro Homepage

NuSteel CHC8H Chic Stainless Steel Waste Basket

  • Mfr # CHC8H

  • Zoro # G104000224


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHC8H
Zoro #
G104000224
UPC #
847682008166
Country of Origin
China

Details

Item
Indoor Metal Can

Description

Thel Modern beaded Design add a wonderful elegant touch to today's bathroom decor.

Features
  • Chic stainless steel waste basket
  • To clean your product use a soft cloth soaked in alcohol or soap.
  • Never use acid or hydrochloric acid used to clean closet and floor and never use cleaning sult used to clean basin and sink.
Specifications
  • Color: Silver
  • Material: Steel
  • Finish: Polished Steel
  • Weight: 1.93 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.