Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nu Tsai Capital Dba 36 in. LED Christmas Light Brust - Red 8888679

36 in. LED Christmas Light Brust - Red (Discontinued)

  • Mfr # 8888679
  • Zoro # G415823413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8888679
Zoro #
G415823413
UPC #
813548022348
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users. Features -This attractive decoration will add a touch to your Christmas decoration -Use for decorating roof peaks a breeze -Can be used indoors or outdoors Specifications - Color: Red - Size: 36 - Weight: 2.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.