This item is Discontinued.

Nudell Deluxe Doc. Frame 8.5x11 Black, PK18 17181

Deluxe Doc. Frame 8.5x11 Black, PK18 (Discontinued)

  • Mfr # 17181
  • Zoro # G1353676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17181
Zoro #
G1353676
UPC #
042122171817
Country of Origin
China

Dimensions

Frame Size
8 1/2 in x 11 in

Details

Frame Material
Wood
Window Material
Plastic
Frame Color
Black, Gold
Item
Document Frame
Mounts
Vertically or Horizontally
Color
Black
Material
Wood
Product Type
Document Frame
Document Orientation
Landscape or Portrait

Description

Document Frame, Frame Size 8 1/2 in x 11 in, Frame Material Wood, Window Material Plastic, Frame Color Black, Gold, Mounts Vertically or Horizontally, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.