Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17402
Zoro #
G1148612
UPC #
042122174023
Country of Origin
China
Dimensions
Frame Size
8 1/2 in x 11 in
Details
Frame Material
Plastic
Window Material
Plastic
Frame Color
Black, Mahogany
Mounts
Vertically or Horizontally or Easel Back for Desktop Display
Item
Document Frame
Color
Blk/Mahogany
Material
Molded Styrene
Document Orientation
Landscape or Portrait
Product Type
Document Frame
Description
Document Frame, Frame Size 8 1/2 in x 11 in, Frame Material Plastic, Window Material Plastic, Frame Color Black, Mahogany, Mounts Vertically or Horizontally or Easel Back for Desktop Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.