
Hardwood Series Document and Photo Frame, Wood/Plastic, 8.5 x 11 Insert, Golden Oak (Discontinued)
- Mfr # 15109
- Zoro # G903474653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15109
Zoro #
G903474653
UPC #
42122151093
Country of Origin
China
Dimensions
Size
8.5 x 11
Height
13"
Width
10.5"
Details
Color
Golden Oak
Sign Mounting Style
Horizontal; Vertical
Mounting Style
Desktop; Wall
Material
Plastic; Wood
Weight
0.7 lbs
Description
Attractive, solid wood frame is an excellent choice for displaying your best photos as well as your most important certificates and awards. Beautifully finished wood and a shatterproof, unbreakable plastic lens make it ideal for both the office and home. As practical and versatile as it is elegant, the Hardwood Series features both a two-way hinged easel back and a two-way wall-mount system, allowing you to stand or hang it with either a landscape or portrait orientation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.