This item is Discontinued.

Nudell Pot, 16 In Dia, Ash T4063

Pot, 16 In Dia, Ash (Discontinued)

  • Mfr # T4063
  • Zoro # G8127253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4063
Zoro #
G8127253
UPC #
042122940635
Country of Origin
China

Dimensions

Height
14 in
Overall Diameter
16 in

Details

Item
Pot
Color
Ash
Type
Fiberglass

Description

Pot, Fiberglass, Overall Diameter 16", Height 14", Color Ash, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.