Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nudell Pot, 16 In Dia, Mahogany T4061

Pot, 16 In Dia, Mahogany (Discontinued)

  • Mfr # T4061
  • Zoro # G8537137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4061
Zoro #
G8537137
UPC #
042122940611
Country of Origin
China

Dimensions

Height
14 in
Overall Diameter
16 in

Details

Item
Pot
Color
Mahogany
Material
Fiberglass
Type
Fiberglass
Accessory Type
Pot

Description

Pot, Fiberglass, Overall Diameter 16", Height 14", Color Mahogany, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.