
100% Coir, 0.35 in Thick, 36 in W x 72 in L
Mfr # NCJC10W-306
Zoro # G613925278
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Surface Material
100% Coir
Thickness
0.35 in
Surface Design
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NCJC10W-306
Zoro #
G613925278
UPC #
848433042408
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Thickness
0.35 in
Details
Surface Material
100% Coir
Surface Design
Rectangle
Printed Image or Message
Letter W
Mat Type
Global Inspired
Description
Made of 100% Coir in India, this doormat is extremely durable and built to withstand outdoor weather and frequent foot traffic. The coarse coir material can be used to scrape bottom of shoes to minimize dirt inside your home. Personalize your entrance by choosing from any of the unique monogram options.
- High Traffic
- Designed with resilience against everyday wear-and-tear, this welcome mat is kid and pet friendly and perfect for inside or outside your entryway
- The thick pile makes this the perfect statement piece near your door while the abrasive coir material is useful for scraping bottoms of shoes
- Personalize your space with this monogrammed welcome mat
- Easy to clean and maintain we recommend shaking off any dirt or debris
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.