Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Aaleigha Casual Striped Wool Area Rug 8ft x 10ft VESE03B-8010

Aaleigha Casual Striped Wool Area Rug 8ft x 10ft (Discontinued)

  • Mfr # VESE03B-8010
  • Zoro # G513915768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VESE03B-8010
Zoro #
G513915768
UPC #
193981063741
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.25 in

Details

Color
Ivory
Style
Modern/Contemporary
Pattern
Striped
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Loomed

Description

Elevate your space with this exquisite rug, effortlessly adding style and charm to any room. Crafted from durable, premium materials, itfts built to withstand daily wear and tear. The captivating color palette complements various design aesthetics. Whether gracing your living room, bedroom, dining area, or home office, this versatile rug is the ideal enhancement for your home decor.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Handmade with love and care, this wool rug has a .25" thickness that allows for convenient placement in entryways and underneath furniture
  • Shedding is common in wool rugs, in addition to regular surface vacuuming (without beater bar), clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.