This item is Discontinued.

Nuloom Alanis Farmhouse Jute Area Rug 6ft CWBH01A-R606

Alanis Farmhouse Jute Area Rug 6ft (Discontinued)

  • Mfr # CWBH01A-R606
  • Zoro # G913904300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWBH01A-R606
Zoro #
G913904300
UPC #
193981752249
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.25 in

Details

Color
Natural
Style
Farmhouse
Pattern
Solid
Material
50% Jute, 30% Cotton, 20% Polyester
Shape
Round
Weave Type
Hand Loomed

Description

Give your space a warm rustic feel with this farmhouse jute area rug. Made from a blend of jute, cotton, and synthetic fibers, this floor covering was built to last for years to come. Pair with any of your existing style from modern to bohemian, this piece will be the finishing touch youve been looking for. Dont wait to create the home of your dreams with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly
  • The perfect combination of style and durability, our jute rugs bring home effortless sophisticationœœperfect for your living room, dining room, kitchen, or hallway
  • Sleek and functional 0.08" pile height allows for convenient placement in entryways and underneath furniture
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute blend rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.