
Alessi Solid Farmhouse Cotton Area Rug 8ft 6in x 11ft 6in
Mfr # JASG01C-860116
Zoro # G613901630
product price:Â $451.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Style
Farmhouse
Pattern
Checkered
Material
100% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JASG01C-860116
Zoro #
G613901630
UPC #
841388173241
Country of Origin
India
Dimensions
Size
8 ft 6 in x 11 ft 6 in
Length (In.)
138 in
Width (In.)
102 in
Thickness
0.25 in
Details
Color
Grey
Style
Farmhouse
Pattern
Checkered
Material
100% Cotton
Shape
Rectangle
Description
The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, 100% cotton rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.
- Eco-Friendly, Handmade, High Traffic, Pet-Friendly
- 100% Cotton, made in India
- Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
- Sleek and functional .25" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Handmade rugs should be treated more carefully than machine-made rugs. We recommend shaking off any dirt or debris rather than vacuuming
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.