Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amabel Medallion Indoor/Outdoor Area Rug 2ft x 8ft

  • Mfr # ECAT16A-208

  • Zoro # G413900345


product price: $45.39
/ea

Key Features

Size
2 ft x 8 ft
Color
Blue
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECAT16A-208
Zoro #
G413900345
UPC #
193981070121
Country of Origin
Turkey

Dimensions

Size
2 ft x 8 ft
Length (In.)
96 in
Width (In.)
24 in
Thickness
0.25 in

Details

Color
Blue
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
Weave Type
Power Loomed
Type
Runner

Description

The medallion and persian rug is a versatile and durable choice for various indoor and outdoor spaces in your home from the bedroom to the patio. Crafted from 100% polyester, this rug offers a soft and durable texture that adds comfort and style to your living areas. With its high durability and stain resistant properties, this rug is perfect for high traffic areas like the hallway, kitchen, and outdoor spaces. Being kid friendly and pet friendly, it can withstand the demands of active households while remaining easy to maintain with its machine washable feature. Enhance your home decor with the timeless elegance of a medallion rug that combines durability, functionality, and a soft touch for a truly inviting and practical flooring solution.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • This rug's blend of style and durability makes it a versatile choice for spaces like the bedroom, living room, dining room, hallway, kitchen, and even outdoor patio areas, adding both elegance and resilience to your home decor.
  • This rug's pile height of .08 inches provides a low-profile and minimalist design that is both stylish and practical, making it a great choice for areas in your home where you want to maintain a clean and modern aesthetic, such as the dining room, hallway, or entryway
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.