King Grey Upholstered Faux Leather and Ivory Gloss Bed Frame
- Mfr # 486181
- Zoro # G922893466
product price:Â
$
2,547.99
/ea
Key Features
Color
Gray
Material
Wood
Slat Kit Included
No
Upholstery Material
Faux Leather
Upholstery Design
Partially Upholstered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486181
- Zoro #
- G922893466
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 80 in
- Length (In.)
- 46 in
- Size
- King
- Width (In.)
- 76 in
Details
- Color
- Gray
- Material
- Wood
- Slat Kit Included
- No
- Upholstery Material
- Faux Leather
- Upholstery Design
- Partially Upholstered
- Tufted
- No
- Nailhead Trim
- No
- Shape
- Rectangular
- Box Spring Required
- No
- Finish
- Natural
- Mattress Included
- No
- Capacity
- 800 lb
- Assembly Required
- Full Assembly Needed
- Item
- Standard Beds
- Upholstered
- Yes
- Upholstery Color
- Gray
Description
Update and anchor your room in style with the fabulous king grey upholstered faux leather and ivory gloss bed. Partially upholstered in a ,grey rugged faux leather, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 46" H x 76" W x 80" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.