
Amoura Transitional Indoor/Outdoor Area Rug 4ft x 6ft
Mfr # GRNP02A-406
Zoro # G413905647
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Light Beige
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRNP02A-406
Zoro #
G413905647
UPC #
193981155668
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in
Details
Color
Light Beige
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Crafted for versatility, this transitional indoor/outdoor area rug features a timeless geometric pattern and a 100% Polypropylene construction, ensuring both style and durability. Its machine made design offers comfort and reliability, making it suitable for various living spaces including the bedroom, living room, dining room, hallway, kitchen, and patio/outdoor area. With a non slip backing and stain resistant properties, this rug provides peace of mind for households with children and pets, promising long lasting beauty and functionality.
- Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- This rug is designed to complement any space, whether it's your bedroom, living room, dining room, hallway, kitchen, or even the patio, offering both style and functionality throughout your home.
- A rug with a 0.20" pile height offers comfort and durability, making it easy to maintain and clean while providing a cozy surface to walk on.
- Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.