
Antifatigue Mat, 42 in L x 20 in W, 0.60 in Thickness, 95% PVC, 5% Polyester, Oriental/Persian (Discontinued)
- Mfr # EBWM06A-20042
- Zoro # G513897323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EBWM06A-20042
Zoro #
G513897323
UPC #
193981656202
Country of Origin
China
Dimensions
Length
42 in
Width
20 in
Thickness
0.60 in
Details
Item
Antifatigue Mat
Color
Light Grey
Surface Material
95% PVC, 5% Polyester
Mat Surface Pattern
Oriental/Persian
Mat Shape
Rectangle
Description
Everyday household tasks such as washing dishes and folding laundry, just got easier! nuLOOM anti fatigue comfort mats are functional and stylish, helping you reduce joint pain and improve posture when standing for extended periods of time. This mat is the perfect addition to your standing desk area, kitchen sink, or laundry room. Made from durable PVC & Polyester, this mat is built to stand the test of time while adding a stylish accent to your floor
- High Traffic, Stain Resistant
- Ergonomically engineered to ensure comfortable, steady footing and reduce stress on joints in your feet, back, and legs
- Versatile and stylish design makes the mat perfect for your kitchen, home office, laundry room, or anywhere you stand for extended periods of time
- Easy to clean and maintain. Simply wipe down any spills or stains with a cloth or sponge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.