This item is Discontinued.

Nuloom Arden Homely Shag Area Rug 3ft 3in x 5ft ECWO01C-305

Arden Homely Shag Area Rug 3ft 3in x 5ft (Discontinued)

  • Mfr # ECWO01C-305
  • Zoro # G513899471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECWO01C-305
Zoro #
G513899471
UPC #
842736191153
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 5 ft
Length (In.)
60 in
Width (In.)
39 in
Thickness
1.30 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

This rug is sure to add the comfy feel you are looking for. Stylish and versatile this rug can be seamlessly integrated with existing decor.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • This rug is sure to add the comfy feel you are looking for. Stylish and versatile this rug can be seamlessly integrated with existing décor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.