
Arleth Indoor/Outdoor Machine Washable Area Rug 7ft 5in x 9ft 6in
Mfr # ECAT13A-75096
Zoro # G413899663
product price:Â $403.99
/ea
Free Shipping & Returns
Key Features
Color
Cream
Style
Bohemian
Pattern
Tribal
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECAT13A-75096
Zoro #
G413899663
UPC #
193981063840
Country of Origin
Turkey
Dimensions
Size
7 ft 5 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
89 in
Thickness
0.25 in
Details
Color
Cream
Style
Bohemian
Pattern
Tribal
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
A traditional machine washable area rug made from 100% polyester with a floral and paisley pattern. This rug is designed for both indoor and outdoor use, making it versatile for various spaces like the bedroom, living room, dining room, hallway, kitchen, and even the patio. It is machine made, ensuring consistent quality and durability. The soft and smooth texture of this rug adds comfort and warmth to any room while being highly durable, kid friendly, pet friendly, and stain resistant, making it a practical and stylish choice for any home.
- High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
- 100% Polyester, made in Turkey
- Whether it's adorning the bedroom, living room, dining room, hallway, kitchen, or even the patio or outdoor area, it ensures long-lasting performance and easy maintenance.
- Crafted with a pile height of 0.25 inches, this rug embodies a sleek and functional design, while boasting a soft and smooth texture that adds a touch of luxury to your living space.
- Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.