
Asa Trellis Seagrass and Jute Blend Area Rug 4ft x 6ft
Mfr # ARMD02A-406
Zoro # G713898823
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Farmhouse
Pattern
Trellis
Material
50% Seagrass, 30% Jute, 20% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARMD02A-406
Zoro #
G713898823
UPC #
193981066582
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.60 in
Details
Color
Ivory
Style
Farmhouse
Pattern
Trellis
Material
50% Seagrass, 30% Jute, 20% Cotton
Shape
Rectangle
Weave Type
Hand Loomed
Description
Discover the beauty of nature within your home with our seagrass rug. Handcrafted from undyed seagrass fibers, intricately braided with jute and cotton, it stands as a masterpiece. The flatweave design provides a soft and gentle underfoot experience, creating a harmonious fusion of comfort and rustic charm. Its distinctive pattern, woven from a variety of natural fibers, infuses character and warmth into your living space. Welcome the soothing touch of nature and transform your home into an oasis of style and serenity.
- Handmade, High Traffic, Eco-Friendly
- Durable yet stylish, this natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
- This handwoven area rug has a medium .55" thickness that will add depth to your space
- Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
- Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.