This item is Discontinued.

Nuloom Ashtyn Vertical Striped Jute Area Rug 4ft x 6ft KHND01A-406

Ashtyn Vertical Striped Jute Area Rug 4ft x 6ft (Discontinued)

  • Mfr # KHND01A-406
  • Zoro # G613906284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KHND01A-406
Zoro #
G613906284
UPC #
193981065691
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.35 in

Details

Color
Natural
Style
Bohemian
Pattern
Moroccan
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Woven

Description

Experience the craftsmanship of our artisan made rug. Meticulously crafted using jute fibers, itfts not just a rug; itfts a work of art that seamlessly blends classic patterns with texture and style. The natural, yet silky sensation underfoot is a sensory delight. Moreover, its minimal shedding ensures you can relish its beauty effortlessly. Elevate your space with this exceptional creation and welcome the warmth of handcrafted elegance into your home today!


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • 100% Jute, made in India
  • This durable yet stylish natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
  • This handmade rug has a .35" thickness allows for convenient placement in entryways and underneath furniture
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.