This item is Discontinued.

Nuloom Bella Wavy Soft Shag Fringe Area Rug 7ft 10in x 10ft GCUW07A-8010

Bella Wavy Soft Shag Fringe Area Rug 7ft 10in x 10ft (Discontinued)

  • Mfr # GCUW07A-8010
  • Zoro # G413912591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCUW07A-8010
Zoro #
G413912591
UPC #
193981563500
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.90 in

Details

Color
Beige
Style
Global Inspired
Pattern
Moroccan
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Known for itfts silky soft and non shedding pile this rug is a treat for your toes. Power loomed construction ensures this rug is durable and built to withstand regular foot traffic. The unique pattern and high low weave will make a beautiful statement in your home.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, Made in Turkey
  • Step into comfort with the ultra soft and fluffy texture of this shag rug
  • This luxuriously soft and plush shag is non-shedding and the perfect cozy rug for your bedroom, living room, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to care for, we recommend vacuuming regularly and spot cleaning any stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.