
Billie Traditional Paneled Fringe Area Rug 6ft 7in x 9ft
Mfr # GCAF02A-6709
Zoro # G613907618
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCAF02A-6709
Zoro #
G613907618
UPC #
193981759767
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.45 in
Details
Color
Red
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Embrace the deep, rich red hues of this gorgeous floor covering. Featuring a unique pattern inspired by the traditional Persian design, this area rug is sure to make a statement wherever its placed. Made from a silky smooth synthetic material, this rug is built to last and withstand frequently used areas of your home.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.