Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Brioni Checkered Indoor Machine Washable Area Rug 9ft x 12ft MEGR09A-9012

Brioni Checkered Indoor Machine Washable Area Rug 9ft x 12ft (Discontinued)

  • Mfr # MEGR09A-9012
  • Zoro # G113923484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGR09A-9012
Zoro #
G113923484
UPC #
193981070824
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.55 in

Details

Color
Light Green
Style
Contemporary
Pattern
Checkered
Material
100% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Presenting our checkered washable area rug, the perfect blend of style and functionality for your home. Crafted with durability in mind, this rug is highly durable, making it ideal for high traffic areas while being kid and pet friendly. Its stain resistant properties ensure easy maintenance, providing peace of mind for busy households. Embrace the rustic charm of contemporary decor with the timeless checkered pattern, adding warmth and character to any space. Expertly machine made, this rug boasts a soft and smooth texture, inviting you to sink your toes into its luxurious comfort. Upgrade your home with this versatile rug that effortlessly combines practicality with aesthetic appeal.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, OEKO-TEX Certified
  • Designed to withstand the rigors of everyday life, this rug is highly durable and perfect for use in the bedroom, entryways, living room, dining room, hallway, and kitchen.
  • With a pile height of 0.55 inches, this rug strikes a perfect balance between comfort and elegance. Its plush surface offers a luxurious feel underfoot, providing just the right amount of cushioning for ultimate relaxation.
  • Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed. Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.