Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Bronwyn Farmhouse Bordered Jute Blend Area Rug 6ft x 9ft WDMT01A-609

Bronwyn Farmhouse Bordered Jute Blend Area Rug 6ft x 9ft (Discontinued)

  • Mfr # WDMT01A-609
  • Zoro # G613922109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDMT01A-609
Zoro #
G613922109
UPC #
193981557103
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.25 in

Details

Color
Grey
Style
Farmhouse
Pattern
Bordered
Material
60% Jute, 40% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

Experience the allure of artisanal skills and top tier craftsmanship in our handmade jute and cotton rug. Crafted from eco friendly, naturally sourced materials, it perfectly complements an Earth inspired lifestyle. Channeling the charm of traditional, unhurried craftsmanship, the Responsibly Handcrafted collection radiates an organic aesthetic that anchors any living space.


  • This durable yet stylish natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
  • This handmade flatweave rug has a .25" thickness allows for convenient placement in entryways and underneath furniture
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.