Carlina Geometric Shag Fringe Area Rug 2ft 8in x 8ft

  • Mfr # GCUW06A-2808

  • Zoro # G513911647


product price:  $70.75
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Beige
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCUW06A-2808
Zoro #
G513911647
UPC #
193981569090
Country of Origin
Türkiye

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.90 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Type
Runner
Weave Type
Power Loomed

Description

Get ready to turn heads with this geometric shag area rug. Known for its silky soft and non shedding pile this rug is a treat for your toes, while remaining durable and built to withstand regular foot traffic. The unique pattern and high low weave will make a beautiful statement in your home that pairs from any style from contemporary to bohemian. Create the home youve always dreamed of wit hour easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, Made in Turkey
  • This luxuriously soft and plush shag is non-shedding and the perfect cozy rug for your bedroom, living room, or hallway
  • This modern floor covering has a .79" pile height that feels extremely soft underfoot
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.