Charvi Distressed Medallion Fringe Area Rug 6ft 7in x 10ft 2in

  • Mfr # BDSN04A-O6709

  • Zoro # G813899515


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 10 ft 2 in
Color
Multicolor
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDSN04A-O6709
Zoro #
G813899515
UPC #
193981067060
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 10 ft 2 in
Length (In.)
122 in
Width (In.)
79 in
Thickness
0.45 in

Details

Color
Multicolor
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Oval
Weave Type
Power Loomed

Description

Elevate your space with this traditional medallion fringe area rug. This floor covering features a beautiful color palette that is purposefully distressed to mimic that iconic vintage look and has dainty 1 fringes lining both ends. Machine made using durable polypropylene, this rug is built to last in high traffic areas of your home. Look no further with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high or low traffic areas of your home such a bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Rug includes 1" fringe detail on either end
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.