Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Cloudy Sachiko Area Rug 2ft 6in x 8ft BHEV28A-2608

Cloudy Sachiko Area Rug 2ft 6in x 8ft (Discontinued)

  • Mfr # BHEV28A-2608
  • Zoro # G213901221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHEV28A-2608
Zoro #
G213901221
UPC #
842736125479
Country of Origin
China

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.50 in

Details

Color
Blue
Style
Casual
Pattern
Bordered
Material
100% Polyester
Type
Runner
Weave Type
Hand Tufted

Description

Add some fun color to your childfts room or playroom with this whimsical area rug. Hand tufted of polyester for a soft yet durable pile, this rug is designed to last. The cloudy pattern comes with your choice of a pink or blue background


  • Handmade, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in China
  • Hand tufted construction ensures this rug is durable and built to last
  • Designed with resilience against everyday wear-and-tear, this synthetic rug is kid and pet friendly and easy to clean
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.