This item is Discontinued.

Nuloom Cloudy Sachiko Area Rug 3ft 6in x 5ft 6in BHEV28B-36056

Cloudy Sachiko Area Rug 3ft 6in x 5ft 6in (Discontinued)

  • Mfr # BHEV28B-36056
  • Zoro # G513901143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHEV28B-36056
Zoro #
G513901143
UPC #
841388171346
Country of Origin
China

Dimensions

Size
3 ft 6 in x 5 ft 6 in
Length (In.)
66 in
Width (In.)
42 in
Thickness
0.50 in

Details

Color
Pink
Style
Casual
Pattern
Bordered
Material
100% Polyester
Shape
Rectangle
Weave Type
Hand Tufted

Description

Add some fun color to your childfts room or playroom with this whimsical area rug. Hand tufted of polyester for a soft yet durable pile, this rug is designed to last. The cloudy pattern comes with your choice of a pink or blue background


  • Handmade, High Traffic, Pet-Friendly, Stain Resistant
  • 100% Polyester, made in China
  • Hand tufted construction ensures this rug is durable and built to last
  • Designed with resilience against everyday wear-and-tear, this synthetic rug is kid and pet friendly and easy to clean
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.