Corbett Vintage Bohemian Area Rug 2ft 6in x 10ft

  • Mfr # KKCB11A-26010

  • Zoro # G413902837


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Color
Fuchsia
Style
Bohemian
Pattern
Oriental/Persian
Material
100% Polypropylene
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCB11A-26010
Zoro #
G413902837
UPC #
193981283569
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 10 ft
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.45 in

Details

Color
Fuchsia
Style
Bohemian
Pattern
Oriental/Persian
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Elevate your space with the beautifully distressed, antique look of this bohemian area rug. With vibrant colors and medallion patterned middle, this rug is sure to add an instant touch of luxury anywhere you place it. Made in Turkey from durable fibers, this rug will hold up in high traffic areas of your home and will last for years to come. Create the home youve been dreaming of with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional 0.28 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.