This item is Discontinued.

Nuloom Delaney Hand Woven Striped Jute Area Rug 4ft x 6ft ASBY02A-406

Delaney Hand Woven Striped Jute Area Rug 4ft x 6ft (Discontinued)

  • Mfr # ASBY02A-406
  • Zoro # G513899532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASBY02A-406
Zoro #
G513899532
UPC #
193981279685
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Natural
Style
Bohemian
Pattern
Solid
Material
80% Jute, 20% Cotton
Shape
Rectangle

Description

Simple yet stunning, this jute and cotton area rug will add warmth and charm to any space in your home. Beautifully hand woven in India this piece is perfect for any casual setting.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • Handmade rugs should be treated more carefully than machine-made rugs. We recommend shaking off any dirt or debris rather than vacuuming
  • The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • This relaxed pattern makes the perfect finishing touch for any space that needs a casual floor covering
  • Handmade rugs should be treated more carefully than machine-made rugs. We recommend vacuuming or shaking the rug out to remove dirt or debris and spot treating stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.