
Diana Medallion Vintage Area Rug 3ft x 5ft
Mfr # KKDL02A-305
Zoro # G713899325
product price: $71.99
/eaKey Features
Color
Blue
Style
Transitional
Pattern
Vintage
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKDL02A-305
Zoro #
G713899325
UPC #
193981739059
Country of Origin
Turkey
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.30 in
Details
Color
Blue
Style
Transitional
Pattern
Vintage
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
This Machine Made 100% Polypropylene rug features a Transitional style with a Blue color palette. Constructed in a durable yet soft construction, this beautiful rug will make a wonderful addition to any room.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- This distressed pattern adds an elegant vintage touch to any room
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.