This item is Discontinued.

Nuloom Elena Greek Flokati Shag Area Rug 3ft x 5ft FS01-305

Elena Greek Flokati Shag Area Rug 3ft x 5ft (Discontinued)

  • Mfr # FS01-305
  • Zoro # G913903815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS01-305
Zoro #
G913903815
UPC #
855259002028
Country of Origin
Greece

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
3.15 in

Details

Color
Cream
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Tufted

Description

Take comfort in this luxurious Greek Flokati shag area rug. A thick lush pile of 100% wool creates a stunning shag rug that can adore both modern and bohemian settings. Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique. Create the home youve always dreamed of with our pet friendly and easy to care for area rugs.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in Greece
  • This wool rug will add warmth to your living room, bedroom, or any other low traffic areas of your home
  • With a plush 3.15" pile height that will feel incredibly soft underfoot
  • To capture the lavish essence of your new area rug upon arrival, we recommend to gently fluff the shag rug by using a stiff brush, vacuum safe for high-pile rugs or your hand.
  • Handmade rugs should be treated more carefully than machine-made rugs. We recommend shaking off any dirt or debris rather than vacuuming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.