Eleonora Casual Jute Area Rug 2ft 6in x 8ft
- Mfr # TAJT09E-2608
- Zoro # G213915679
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Style
Global Inspired
Pattern
Solid
Material
100% Jute
Length (In.)
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAJT09E-2608
- Zoro #
- G213915679
- UPC #
- 842736107222
- Country of Origin
- India
- Color
- Grey
- Style
- Global Inspired
- Pattern
- Solid
- Material
- 100% Jute
- Weave Type
- Power Loomed
- Type
- Runner
Dimensions
- Size
- 2 ft 6 in x 8 ft
- Length (In.)
- 96 in
- Width (In.)
- 30 in
- Thickness
- 0.35 in
Description
Simple yet sophisticated, this casual jute area rug is the ideal choice for your home. Whether you pair with bohemian, coastal, or farmhouse style this area rug will be the center piece in any room its placed in. Machine made of 100% jute in India, the eco friendly fibers will make you feel good with every step. Create the home youve always dreamed of with our easy to care for and pet friendly rugs.
- Eco-Friendly, High Traffic, Pet-Friendly
- 100% Jute, made in India
- The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- Sleek and functional .35" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Vacuum your jute rug 1-2 times a week on the lowest power level and spot clean as needed with mild detergent
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.