Elia Casual Geometric Machine Washable Area Rug 2ft 8in x 8ft

  • Mfr # KFZE04A-2808

  • Zoro # G313910345


product price: $55.35
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Blue
Style
Traditional
Pattern
Geometric
Material
75% Polyester, 25% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFZE04A-2808
Zoro #
G313910345
UPC #
193981745500
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.25 in

Details

Color
Blue
Style
Traditional
Pattern
Geometric
Material
75% Polyester, 25% Cotton
Type
Runner
Weave Type
Power Loomed

Description

Enhance your decor effortlessly with our versatile machine washable rug, seamlessly combining style and practicality. Its delightful texture brings depth and character to any room, and the nonslip backing guarantees safety and ease of use. Experience the plush, soothing feel underfoot, creating a warm sanctuary in your home. When the inevitable oops happens, simply roll up your rug and toss in the washing machine! Donftt miss the opportunity to effortlessly transform your space with this exceptional rug, where fashion meets comfort and functionality!


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, Non-Slip Backing
  • Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.