This item is Discontinued.

Nuloom Eline Faux Sheepskin Machine Washable Area Rug 2ft x 6ft HJAR02A-206

Eline Faux Sheepskin Machine Washable Area Rug 2ft x 6ft (Discontinued)

  • Mfr # HJAR02A-206
  • Zoro # G413908457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJAR02A-206
Zoro #
G413908457
UPC #
193981365999
Country of Origin
China

Dimensions

Size
2 ft x 6 ft
Length (In.)
72 in
Width (In.)
24 in
Thickness
1.40 in

Details

Color
Off White
Style
Contemporary/Modern
Pattern
Solid
Material
100% Polyester
Weave Type
Power Loomed

Description

Give your space a glamourous touch with this faux sheepskin machine washable area rug. Made from incredibly soft synthetic fibers, this rug has a non slip backing and would be the perfect addition to your bedroom to start the day off just right! If the inevitable oops happens, simply roll your rug up and place in the washing machine. Create the home youve always dreamed of with our easy to care for and pet friendly area rugs.


  • Machine Washable, OEKO-TEX Certified, Non-Slip Backing
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, playroom, or nursery
  • Made from sustainably-sourced premium synthetic fibers with a 1.38" pile height that will make you feel good with every step
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.