This item is Discontinued.

Nuloom Elliot Soft Abstract Shag Tassel Plush Area Rug 7ft 10in x 10ft OZFG08A-8010

Elliot Soft Abstract Shag Tassel Plush Area Rug 7ft 10in x 10ft (Discontinued)

  • Mfr # OZFG08A-8010
  • Zoro # G613912483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZFG08A-8010
Zoro #
G613912483
UPC #
193981371709
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
1.40 in

Details

Color
Beige
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Indulge in the soft, plush feel of this cozy shag rug. The contemporary abstract elements of this pattern are bound to stand out in your home. This rug is complete with braided tassels on either end.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.