Zoro Homepage

Estella Modern Geometric Cotton Flatweave Area Rug 5ft x 8ft

  • Mfr # CCMC01A-508

  • Zoro # G013896598


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Grey
Style
Vintage
Pattern
Medallion
Material
90% Cotton, 10% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMC01A-508
Zoro #
G013896598
UPC #
193981077397
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Grey
Style
Vintage
Pattern
Medallion
Material
90% Cotton, 10% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

This area rug is constructed of a refreshingly lightweight cotton blend that will give your space a welcoming and stunning appeal. This geometric pattern will bring a gorgeous modern flare to your home.


  • High Traffic, Pet-Friendly
  • 90% Cotton, 10% Polyester, made in India
  • Machine made construction helps ensure this rug is built to last even when placed in high traffic areas of your home
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains by gently blotting with a clean white cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.