Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Ethan Textured Trellis Bath Mat 1ft 5in x 2ft PSKO05C-1502

Ethan Textured Trellis Bath Mat 1ft 5in x 2ft (Discontinued)

  • Mfr # PSKO05C-1502
  • Zoro # G813925481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSKO05C-1502
Zoro #
G813925481
UPC #
193981379927
Country of Origin
Turkey

Dimensions

Length
24 in
Width
17 in
Thickness
0.20 in

Details

Color
Beige
Pattern
Striped
Material
100% Cotton
Weave Type
Power Loomed
Style
Bohemian
Shape
Rectangle

Description

Step out of the shower and onto comfort with one of our textured bath mats. Add a decorative touch to your bathroom, that is also functional. This mat will help prevent slipping and also protect your floors from excess water.


  • High Traffic, Pet-Friendly
  • This bath rug is the perfect addition in front of any shower or tub. It is like a mini spa for your toes with its textured weave
  • Made from 100% cotton, this bath mat is both comfortable and durable
  • A solid neutral color ensures it can be seamlessly integrated into any existing bathroom décor
  • This geometric pattern adds a fresh contemporary feel to your space
  • This geometric pattern adds a fresh contemporary feel to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.