Fiammetta Geometric Indoor/Outdoor Area Rug 4ft x 6ft

  • Mfr # KZHZ01A-406

  • Zoro # G913930606


product price:  $58.89
/ea

Key Features

Size
4 ft x 6 ft
Color
Light Grey
Style
Farmhouse
Pattern
Geometric, Striped
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KZHZ01A-406
Zoro #
G913930606
UPC #
193981070855
Country of Origin
Türkiye

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.35 in

Details

Color
Light Grey
Style
Farmhouse
Pattern
Geometric, Striped
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Experience the charm of our Geometric Indoor/Outdoor Area Rug, meticulously crafted from 100% polypropylene for a perfect blend of comfort and durability. This versatile rug is ideal for various spaces, from the bedroom and dining room to the living room, patio, and kitchen, adding a touch of farmhouse elegance to any setting. Its high durability ensures it can withstand the rigors of daily use, making it a practical choice for high traffic areas. Designed to be kid friendly and pet friendly, this rug is also stain resistant, simplifying maintenance and ensuring long lasting beauty. Embrace the cozy comfort and enduring quality of this rug, a stylish and functional addition to your indoor and outdoor decor.


  • High Traffic, Pet-Friendly, Stain Resistant
  • Versatile area rugs designed for bedroom, dining room, living room, patio/outdoor, and kitchen spaces, offering both style and functionality.
  • Area rug with a pile height of 0.35" provides a comfortable and cozy surface for high-traffic areas, while still allowing for easy cleaning.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.