
Gabriela Contemporary Trellis Area Rug 3ft x 5ft
Mfr # BHBC55F-305
Zoro # G013899933
product price: $90.29
/ea
Free Shipping & Returns
Key Features
Color
Navy
Style
Kids
Pattern
Graphic
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHBC55F-305
Zoro #
G013899933
UPC #
842736125448
Country of Origin
Turkey
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.60 in
Details
Color
Navy
Style
Kids
Pattern
Graphic
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Impress your guests with this unique modern trellis area rug. With its vibrant color, smooth texture, and contemporary style this rug pairs perfectly with modern or transitional style. Made from soft synthetic materials, this rug provides an amazing underfoot feel while remaining durable. Relax and unwind with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, Made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional .47"pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.