Zoro Homepage

Galene Checkered Wool Area Rug 8ft x 10ft

  • Mfr # HMSB01A-8010

  • Zoro # G513899570


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Style
Vintage
Pattern
Oriental/Persian
Material
35% Wool, 30% Jute, 25% Polyester, 10% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSB01A-8010
Zoro #
G513899570
UPC #
193981165520
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.30 in

Details

Color
Ivory
Style
Vintage
Pattern
Oriental/Persian
Material
35% Wool, 30% Jute, 25% Polyester, 10% Cotton
Shape
Rectangle
Weave Type
Flatweave

Description

The nuLOOM Galene Checkered Wool Area Rug is a versatile and durable floor covering crafted from a blend of 35% wool, 30% jute, 25% polyester, and 10% cotton. Its handmade construction makes it suitable for high traffic areas and pet friendly environments, ensuring long lasting beauty and comfort. The rugfts soft and gentle texture adds warmth and coziness to any room, whether itfts the bedroom, living room, dining room, hallway, or kitchen. Its checkered pattern adds a touch of classic style that complements a variety of decor styles. With its blend of natural and synthetic fibers, this area rug offers a perfect balance of durability, softness, and style for any space in your home.


  • Handmade, High Traffic, Pet-Friendly
  • 35% Wool, 30% Jute, 25% Polyester, 10% Cotton, made in India
  • The versatile area rug seamlessly integrates the bedroom, living room, dining room, hallway, and kitchen, tying the spaces together with its inviting texture, color, and design.
  • Featuring a 0.30-inch thickness, this area rug offers a perfect blend of comfort and style for any room.
  • Vacuum without beater bar at lowest setting. Clean spills immediately by blotting with a clean sponge or cloth. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.