Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Glendora Hand Woven Chevron Area Rug 8ft x 10ft VESE01C-8010

Glendora Hand Woven Chevron Area Rug 8ft x 10ft (Discontinued)

  • Mfr # VESE01C-8010
  • Zoro # G613914319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VESE01C-8010
Zoro #
G613914319
UPC #
193981759996
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.80 in

Details

Color
Grey
Style
Farmhouse
Pattern
Solid
Material
80% Wool, 20% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

Create the cozy space youve always wanted with this wool area rug. Made from a blend of wool and cotton fibers, this floor covering will surely make a statement in any room its placed in. The handmade textured rug features a beautifully detailed chevron pattern and blends seamlessly with any style from modern to bohemian. Enjoy every part of your home with our pet friendly and easy to care for area rugs.


  • Handmade, High Traffic, Pet-Friendly, OEKO-TEX Certified
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool blend rug
  • This flatweave chevron floor covering has a .25" thickness that is conveinient for placement in entryways, underneath furniture, and will not obstruct doorways
  • Shedding is common in wool rugs, in addition to regular surface vacuuming (without beater bar), clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.