Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Grenier Modern Cowhide Area Rug 2ft 6in x 8ft TXAL03A-2608

Grenier Modern Cowhide Area Rug 2ft 6in x 8ft (Discontinued)

  • Mfr # TXAL03A-2608
  • Zoro # G713925635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TXAL03A-2608
Zoro #
G713925635
UPC #
842736172268
Country of Origin
India

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.15 in

Details

Color
Grey
Style
Coastal/Nautical
Pattern
Striped
Material
60% Viscose, 40% Leather
Type
Runner

Description

Add a touch of elegance to your space with this modern cowhide area rug. Made from a blend of synthetic fibers and leather, this floor covering is handmade and has a luxurious texture underfoot. With a sophisticated geometric pattern and neutral hues, this rug will pair perfectly with any contemporary style. The home of your dream awaits with our pet friendly and easy to care for area rugs.


  • 60% Viscose, 40% Leather, made in India
  • This rug is extremely durable and will work great even in high traffic areas of your home such as your bedroom, living room, hallway, kitchen, or office
  • Sleek and functional .15" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Handmade rugs should be treated more carefully than machine-made rugs. We recommend vacuuming or shaking the rug out to remove dirt or debris and spot treating stains
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.