Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwenyth Solid Shag Area Rug 2ft 8in x 8ft

  • Mfr # OZUS02C-2808

  • Zoro # G313917689


product price: $48.35
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Grey
Style
Kids
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZUS02C-2808
Zoro #
G313917689
UPC #
193981453467
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
2.05 in

Details

Color
Grey
Style
Kids
Pattern
Geometric
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Step into comfort with the fluffy texture of this solid shag area rug. Known for its silky soft and non shedding pile this rug is a treat for your toes while the power loomed construction ensures this rug is durable and built to withstand regular foot traffic. The neutral hue will make an elegant statement in your home that pairs with any style from modern to bohemian. Kick back and relax with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with shag area rug
  • This casual area rug has a plush 1.97" pile height that feels incredibly soft underfoot
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.